Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Plug, TiCN, 5 Flutes

  • Mfr # D7061706-M10

  • Zoro # G2506819


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7061706-M10
Zoro #
G2506819
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.50
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Thread Length
20.00mm
Pitch Diameter Limit
6HX
Overall Length
110.00mm
Tap Size
M10
Shank Length
61.00 mm
55% Thread Drill Size
8.90 mm
Square Size
8.00 mm
Thread Size
M10x1.25
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Number of Pieces
1
Tap Material
High Speed Steel
Tap Thread Type
Metric
Tap Style
Thread Forming
List Number
D7061706
Thread Direction
Right Hand
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application
Nickel, Titanium
Features
For Long-Chipping Materials
Class of Fit
6HX
Secondary Material Application ISO Code
S
Thread Standard
Metric Coarse
Material Grade - Machining
TICN
Primary Material Application ISO Code
M, N, P
Thread Limit
6HX
Series
Protodyn SF
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Extended Neck
Yes
Thread Pitch
1.50mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.