Zoro Homepage
This item is Discontinued.
Walter Thread Forming Tap, M10-1.50, Plug, TiCN, 5 Flutes HP8061106-M10

Thread Forming Tap, M10-1.50, Plug, TiCN, 5 Flutes (Discontinued)

  • Mfr # HP8061106-M10
  • Zoro # G2514963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP8061106-M10
Zoro #
G2514963
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.50
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Thread Length
20.00mm
Shank Dia.
10.00mm
Overall Length
102.00mm
Tap Size
M10
65% Thread Drill Size
9.30 mm
Thread Size
M10x1.5
55% Thread Drill Size
9.40 mm
Square Size
8.00 mm
Shank Length
61.00 mm
75% Thread Drill Size
9.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Tap Material
High Speed Steel
Tap Style
Thread Forming
List Number
HP8061106
Tap Thread Type
Metric
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Spiral Direction
Neutral
Material Grade - Machining
TiCN
Secondary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
M, S
Series
Protodyn HSC
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Thread Pitch
1.50mm
Thread Standard
Metric Coarse
Helix Angle
0 Degrees
Thread Limit / Class of Fit
6HX

Description

Thread Forming Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 100.00 mm, Carbide, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.