Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Plug, TiCN, 5 Flutes

  • Mfr # S2061306-M10

  • Zoro # G2904699


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2061306-M10
Zoro #
G2904699
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.50
Tap Dimension Type
Metric
Thread Length
9.00mm
Shank Dia.
10.00mm
Pitch Diameter Limit
6HX
Overall Length
104.00mm
Tap Size
M10
Square Size
8.00 mm
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
Shank Length
61.00 mm
55% Thread Drill Size
8.90 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
List Number
S2061306
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric
Tap Material
High Speed Steel
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
S
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Thread Limit
6HX
Features
For Long-Chipping Materials, Only For Synchronous Machining (Rigid Tapping)
Series
Protodyn S Synchrospeed
Secondary Material Application
Nickel, Titanium
Material Grade - Machining
TIN
Extended Neck
No
Primary Material Application ISO Code
M, N, P
Thread Standard
Metric Coarse
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.