Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Plug, Uncoated, 5 Flutes

  • Mfr # D7063100-M10

  • Zoro # G2506913


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Thread Length
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7063100-M10
Zoro #
G2506913
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.50
Thread Length
20.00mm
Tap Dimension Type
Metric
Overall Length
110.00mm
Shank Dia.
10.00mm
Pitch Diameter Limit
6GX
Tap Size
M10
75% Thread Drill Size
8.50 mm
Shank Length
61.00 mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
Square Size
8.00 mm
55% Thread Drill Size
8.90 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
D7063100
Tap Thread Type
UNC
Tap Style
Thread Forming
Number of Pieces
1
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Class of Fit
6GX
Thread Limit
6GX
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
Vanadium High Speed Steel
Series
Protodyn C
Extended Neck
Yes
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Features
For Long-Chipping Materials
Spiral Direction
Neutral
Thread Pitch
1.50mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6GX, Class of Fit 6GX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.