Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10 x 1.50, TiN, 6 Flutes

  • Mfr # 7427629

  • Zoro # G8322075


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10 x 1.50
Tap Finish
TiN
Number of Flutes
6
Spiral Direction
Neutral
Thread Pitch
1.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427629
Zoro #
G8322075
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10 x 1.50
Tap Length Standard
ANSI, DIN
Square Size
0.2860 in
Min. Bore Dia.
0.3588 in
55% Thread Drill Size
0.3700 in
65% Thread Drill Size
0.3661 in
Shank Dia.
0.3810 in
Shank Length
2.4015 in
75% Thread Drill Size
0.3622 in
Thread Length
0.7870 in
Thread Size
0.3940"
Overall Length
3.9370 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
6
Spiral Direction
Neutral
Thread Pitch
1.50mm
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Measurement System
Decimal Inch
Standards
ANSI, DIN
Tap Style
Thread Former
Tap Material
HSS-E
Extended Neck
Yes
Primary Material Application ISO Code
M, N, P
Series
Advance
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Features
Universal Form Tap, With Lubrication Grooves
Thread Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WY80AD
Thread Standard
Metric
Secondary Material Application ISO Code
K, S
Tap Shank Standard
ANSI, DIN
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Class of Fit
6HX
Thread Limit
6HX

Description

Thread Forming Tap, Metric, Overall Length 3.94 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.79 in, 75 Percent Thread Drill Size 0.3622 in, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.