Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.2-0.25, Plug, Uncoated, 3 Flutes

  • Mfr # D7061100-M1.2

  • Zoro # G2506557


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M1.2-0.25
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
3
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7061100-M1.2
Zoro #
G2506557
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M1.2-0.25
Tap Dimension Type
Metric
Pitch Diameter Limit
5HX
Thread Length
5.50mm
Shank Dia.
2.40mm
Overall Length
42.70mm
Tap Size
M1.2
Shank Length
34.50 mm
Thread Size
M1.2x0.25
Square Size
2.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
3
Tap Style
Thread Forming
Tap Thread Type
UNC
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
List Number
D7061100
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Features
For Long-Chipping Materials
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Series
Protodyn C
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Thread Pitch
0.25mm
Extended Neck
Yes
Class of Fit
5HX
Material Grade - Machining
Vanadium High Speed Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.2x0.25, Metric, Overall Length 40 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5.5 mm, Thread Limit 6HX, Class of Fit 5HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.