Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.00, Plug, TiCN, 5 Flutes

  • Mfr # D7166706-M12X1

  • Zoro # G2507257


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.00
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7166706-M12X1
Zoro #
G2507257
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M12-1.00
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Thread Length
21.00mm
Pitch Diameter Limit
6HX
Overall Length
100.00mm
Tap Size
M12
65% Thread Drill Size
7/16 in
75% Thread Drill Size
11.00 mm
55% Thread Drill Size
11.25 mm
Square Size
7.00 mm
Shank Length
79.00 mm
Thread Size
M12x1

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Tap Material
High Speed Steel
Tap Style
Thread Forming
Tap Thread Type
Metric
List Number
D7166706
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Secondary Material Application
Nickel, Titanium
Extended Neck
Yes
Thread Pitch
1.00mm
Series
Protodyn SF
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Thread Standard
Metric Fine
Material Grade - Machining
TICN
Primary Material Application ISO Code
M, N, P
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Class of Fit
6HX
Secondary Material Application ISO Code
S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1, Metric, Overall Length 100 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.