Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Plug, TiCN, 5 Flutes

  • Mfr # D7066706-M12

  • Zoro # G2506992


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Shank Dia.
9.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7066706-M12
Zoro #
G2506992
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M12-1.75
Shank Dia.
9.00mm
Overall Length
110.00mm
Thread Length
23.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Tap Size
M12
65% Thread Drill Size
10.50 mm
Square Size
7.00 mm
55% Thread Drill Size
27/64 in
75% Thread Drill Size
10.30 mm
Thread Size
M12x1.75
Shank Length
27.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
Number of Pieces
1
List Number
D7066706
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Standard
Metric Coarse
Secondary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Thread Limit
D5, D6
Spiral Direction
Neutral
Material Grade - Machining
TICN
Class of Fit
6HX
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Pitch
1.75mm
Secondary Material Application ISO Code
S
Series
Protodyn SF
Primary Material Application ISO Code
M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, TiCN, Right Hand, Thread Length 23 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D5/D6, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.