Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Plug, TiCN, 5 Flutes

  • Mfr # S2066306-M12

  • Zoro # G2904793


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
List Number
S2066306
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2066306-M12
Zoro #
G2904793
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M12-1.75
Thread Length
10.00mm
Overall Length
110.00mm
Pitch Diameter Limit
6HX
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M12
65% Thread Drill Size
10.50 mm
Square Size
9.00 mm
75% Thread Drill Size
10.30 mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Shank Length
68.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
List Number
S2066306
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
High Speed Steel
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Thread Limit
6HX
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Thread Pitch
1.75mm
Class of Fit
6HX
Coolant Fed
Non-Coolant Through
Extended Neck
No
Series
Protodyn S Synchrospeed
Spiral Direction
Neutral
Secondary Material Application
Nickel, Titanium
Features
For Long-Chipping Materials, Only For Synchronous Machining (Rigid Tapping)
Secondary Material Application ISO Code
S
Thread Standard
Metric Coarse
Material Grade - Machining
TICN
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, TiCN, Right Hand, Thread Length 10.5 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.