Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M14-1.50, Plug, TiCN, 6 Flutes

  • Mfr # D7166706-M14X1.5

  • Zoro # G2507117


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-1.50
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
6
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7166706-M14X1.5
Zoro #
G2507117
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M14-1.50
Overall Length
100.00mm
Pitch Diameter Limit
6HX
Thread Length
21.00mm
Shank Dia.
11.00mm
Tap Dimension Type
Metric
Tap Size
M14
Square Size
9.00 mm
55% Thread Drill Size
12.90 mm
Thread Size
M14x1.5
Shank Length
79.00 mm
75% Thread Drill Size
12.50 mm
65% Thread Drill Size
1/2 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
6
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Thread Forming
List Number
D7166706
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Extended Neck
Yes
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Thread Limit
6HX
Primary Material Application ISO Code
M, N, P
Thread Pitch
1.50mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Material Grade - Machining
TICN
Series
Protodyn SF
Class of Fit
6HX
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.