Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.6-0.35, Plug, Uncoated, 3 Flutes

  • Mfr # D7061100-M1.6

  • Zoro # G2506487


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M1.6-0.35
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
3
Thread Length
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7061100-M1.6
Zoro #
G2506487
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M1.6-0.35
Thread Length
8.00mm
Shank Dia.
2.40mm
Tap Dimension Type
Metric
Overall Length
44.00mm
Pitch Diameter Limit
6HX
Tap Size
M1.6
Thread Size
M1.6x0.35
55% Thread Drill Size
1.35 mm
75% Thread Drill Size
1.25 mm
Shank Length
32.00 mm
Square Size
2.10 mm
65% Thread Drill Size
1.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
3
List Number
D7061100
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Thread Forming
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Series
Protodyn C
Thread Pitch
0.35mm
Features
For Long-Chipping Materials
Spiral Direction
Neutral
Thread Limit
6HX
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.6x0.35, Metric, Overall Length 40 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 1.25 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.