Thread Forming Tap, M16-1.50, Plug, TiCN, 6 Flutes
Mfr # D7166706-M16X1.5
Zoro # G2507099
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M16-1.50
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
6
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D7166706-M16X1.5
Zoro #
G2507099
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M16-1.50
Tap Dimension Type
Metric
Shank Dia.
12.00mm
Thread Length
21.00mm
Pitch Diameter Limit
6HX
Overall Length
100.00mm
Tap Size
M16
75% Thread Drill Size
14.50 mm
65% Thread Drill Size
14.70 mm
Square Size
9.00 mm
Shank Length
79.00 mm
55% Thread Drill Size
14.90 mm
Thread Size
M16x1.5
Description
Thread Forming Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.