Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16-2.00, Plug, TiCN, 6 Flutes

  • Mfr # D7066706-M16

  • Zoro # G2506968


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-2.00
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
6
Thread Length
25.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7066706-M16
Zoro #
G2506968
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M16-2.00
Thread Length
25.00mm
Overall Length
110.00mm
Tap Dimension Type
Metric
Shank Dia.
12.00mm
Pitch Diameter Limit
6HX
Tap Size
M16
75% Thread Drill Size
14.00 mm
Shank Length
42.00 mm
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
Square Size
9.00 mm
65% Thread Drill Size
9/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
6
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
D7066706
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Number of Pieces
1
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
S
Class of Fit
6HX
Series
Protodyn SF
Thread Pitch
2.00mm
Thread Limit
D5, D6
Material Grade - Machining
TICN
Extended Neck
Yes
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D5/D6, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.