Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16 x 2.00, TiN, 6 Flutes

  • Mfr # 7427631

  • Zoro # G8323317


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16 x 2.00
Tap Finish
TiN
Number of Flutes
6
Min. Bore Dia.
0.5850 in
Series
Advance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427631
Zoro #
G8323317
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M16 x 2.00
Min. Bore Dia.
0.5850 in
Square Size
0.3600 in
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
0.6003 in
Shank Length
1.7440 in
65% Thread Drill Size
0.5944 in
Thread Size
0.6300"
Shank Dia.
0.4800 in
Thread Length
0.9840 in
Overall Length
4.3310 in
75% Thread Drill Size
0.5905 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
6
Series
Advance
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Tap Shank Standard
ANSI, DIN
Tap Style
Thread Former
Features
Universal Form Tap, With Lubrication Grooves
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Thread Direction
Right Hand
Thread Standard
Metric
Standards
ANSI, DIN
Primary Material Application ISO Code
M, N, P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, S
Material Grade - Machining
WY80AD
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Extended Neck
Yes
Spiral Direction
Neutral
Tap Material
HSS-E
Thread Pitch
2.00mm
Helix Angle
0 Degrees
Class of Fit
6HX
Thread Limit
6HX

Description

Thread Forming Tap, Metric, Overall Length 4.33 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.98 in, 75 Percent Thread Drill Size 0.5905 in, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.