Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Plug, CrN, 3 Flutes

  • Mfr # E2061604-M2

  • Zoro # G2509433


product price: $72.35
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Plug
Tap Finish
CrN
Number of Flutes
3
List Number
E2061604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2061604-M2
Zoro #
G2509433
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M2-0.40
Overall Length
46.00mm
Thread Length
6.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Shank Dia.
3.00mm
Tap Size
M2
Shank Length
34.00 mm
Thread Size
M2x0.4
65% Thread Drill Size
1.82 mm
Square Size
2.10 mm
75% Thread Drill Size
1.79 mm
55% Thread Drill Size
#49

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
CrN
Number of Flutes
3
List Number
E2061604
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Secondary Material Application
Steel
Spiral Direction
Neutral
Extended Neck
Yes
Material Grade - Machining
CRN
Primary Material Application ISO Code
N, S
Thread Pitch
0.40mm
Series
Protodyn Eco LM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, CrN, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.