Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Plug, Steam Oxide/Nitride, 3 Flutes

  • Mfr # D70611-M2

  • Zoro # G2506618


product price: $64.49
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Plug
Tap Finish
Steam Oxide/Nitride
Number of Flutes
3
Overall Length
48.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70611-M2
Zoro #
G2506618
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M2-0.40
Overall Length
48.00mm
Shank Dia.
2.70mm
Tap Dimension Type
Metric
Thread Length
6.00mm
Pitch Diameter Limit
6HX
Tap Size
M2
75% Thread Drill Size
1.60 mm
65% Thread Drill Size
1.65 mm
55% Thread Drill Size
#51
Square Size
2.10 mm
Shank Length
34.00 mm
Thread Size
M2x0.4

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Steam Oxide/Nitride
Number of Flutes
3
Tap Thread Type
Metric Coarse
List Number
D70611
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Features
For Long-Chipping Materials
Extended Neck
Yes
Thread Limit
6HX
Thread Standard
Metric Coarse
Material Grade - Machining
NID
Thread Pitch
0.40mm
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Class of Fit
6HX
Spiral Direction
Neutral
Series
Protodyn C
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.