Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Plug, Uncoated, 3 Flutes

  • Mfr # D7061100-M2

  • Zoro # G2506511


product price: $62.85
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
3
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7061100-M2
Zoro #
G2506511
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M2-0.40
Thread Length
6.00mm
Shank Dia.
2.70mm
Overall Length
48.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Tap Size
M2
55% Thread Drill Size
#51
75% Thread Drill Size
1.60 mm
Shank Length
34.00 mm
Square Size
2.10 mm
Thread Size
M2x0.4
65% Thread Drill Size
1.65 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
3
Tap Style
Thread Forming
Tap Material
High Speed Steel
Number of Pieces
1
List Number
D7061100
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Class of Fit
6HX
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Features
For Long-Chipping Materials
Series
Protodyn C
Thread Pitch
0.40mm
Extended Neck
Yes
Thread Limit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.