Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.5-0.45, Plug, CrN, 3 Flutes

  • Mfr # E2061604-M2.5

  • Zoro # G2509269


product price: $59.85
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Plug
Tap Finish
CrN
Number of Flutes
3
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2061604-M2.5
Zoro #
G2509269
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M2.5-0.45
Overall Length
51.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Thread Length
8.00mm
Shank Dia.
3.00mm
Tap Size
M2.5
Square Size
2.10 mm
Shank Length
36.00 mm
Thread Size
M2.5x0.45
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
2.33 mm
75% Thread Drill Size
2.27 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
CrN
Number of Flutes
3
Tap Material
High Speed Steel
List Number
E2061604
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Style
Thread Forming
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
P
Extended Neck
Yes
Thread Pitch
0.45mm
Series
Protodyn Eco LM
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Primary Material Application ISO Code
N, S
Spiral Direction
Neutral
Thread Limit
6HX
Secondary Material Application
Steel
Material Grade - Machining
CRN
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, High Speed Steel, CrN, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.