Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.5-0.45, Plug, Uncoated, 3 Flutes

  • Mfr # D7061100-M2.5

  • Zoro # G2506539


product price: $64.69
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
3
Shank Dia.
2.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7061100-M2.5
Zoro #
G2506539
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M2.5-0.45
Shank Dia.
2.70mm
Overall Length
54.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Thread Length
8.00mm
Tap Size
M2.5
Shank Length
37.50 mm
55% Thread Drill Size
#44
Square Size
2.10 mm
75% Thread Drill Size
2.27 mm
65% Thread Drill Size
2.10 mm
Thread Size
M2.5x0.45

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
3
Tap Style
Thread Forming
List Number
D7061100
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Material
High Speed Steel
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Secondary Material Application
Steel
Extended Neck
Yes
Thread Standard
Metric Coarse
Material Grade - Machining
Vanadium High Speed Steel
Class of Fit
6HX
Series
Protodyn C
Spiral Direction
Neutral
Secondary Material Application ISO Code
P
Thread Pitch
0.45mm
Thread Limit
6HX
Features
For Long-Chipping Materials
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.