Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Plug, CrN, 3 Flutes

  • Mfr # E2061604-M3

  • Zoro # G2509223


product price: $57.45
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Plug
Tap Finish
CrN
Number of Flutes
3
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2061604-M3
Zoro #
G2509223
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M3-0.50
Tap Dimension Type
Metric
Thread Length
9.00mm
Pitch Diameter Limit
6HX
Overall Length
57.30mm
Shank Dia.
3.50mm
Tap Size
M3
55% Thread Drill Size
2.80 mm
Square Size
2.70 mm
65% Thread Drill Size
7/64 in
Thread Size
M3x0.5
Shank Length
38.00 mm
75% Thread Drill Size
2.75 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
CrN
Number of Flutes
3
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
List Number
E2061604
Tap Thread Type
Metric Coarse
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, S
Thread Limit
6HX
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50mm
Secondary Material Application ISO Code
P
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Secondary Material Application
Steel
Series
Protodyn Eco LM
Material Grade - Machining
CRN
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, CrN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.