Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Plug, TiCN, 3 Flutes

  • Mfr # S2061306-M3

  • Zoro # G2904723


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
3
Overall Length
71.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2061306-M3
Zoro #
G2904723
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M3-0.50
Overall Length
71.00mm
Tap Dimension Type
Metric
Shank Dia.
6.00mm
Pitch Diameter Limit
6HX
Thread Length
3.00mm
Tap Size
M3
Square Size
4.90 mm
Shank Length
52.00 mm
55% Thread Drill Size
#37
Thread Size
M3x0.5
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
3
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
S2061306
Number of Pieces
1
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Extended Neck
No
Material Grade - Machining
TICN
Secondary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Class of Fit
6HX
Thread Standard
Metric Coarse
Primary Material Application ISO Code
M, N, P
Thread Limit
6HX
Spiral Direction
Neutral
Series
Protodyn S Synchrospeed
Secondary Material Application ISO Code
S
Features
For Long-Chipping Materials, Only For Synchronous Machining (Rigid Tapping)
Thread Pitch
0.50mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 70 mm, High Speed Steel, TiCN, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.