Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Plug, TiCN, 4 Flutes

  • Mfr # D7061706-M3

  • Zoro # G2506837


product price: $74.99
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
4
Thread Length
9.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D7061706-M3
Zoro #
G2506837
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M3-0.50
Thread Length
9.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Shank Dia.
3.50mm
Overall Length
60.50mm
Tap Size
M3
Thread Size
M3x0.5
Square Size
2.70 mm
Shank Length
38.00 mm
75% Thread Drill Size
2.50 mm
65% Thread Drill Size
#38
55% Thread Drill Size
#37

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
4
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Tap Material
High Speed Steel
Number of Pieces
1
List Number
D7061706
Thread Direction
Right Hand
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, N, P
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Pitch
0.50mm
Class of Fit
6HX
Features
For Long-Chipping Materials
Thread Standard
Metric Coarse
Secondary Material Application
Nickel, Titanium
Thread Limit
6HX
Spiral Direction
Neutral
Series
Protodyn SF
Coolant Fed
Non-Coolant Through
Material Grade - Machining
TICN
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.