Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Plug, Uncoated, 4 Flutes

  • Mfr # D7061100-M3

  • Zoro # G2506590


product price: $53.55
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
4
Shank Dia.
3.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7061100-M3
Zoro #
G2506590
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M3-0.50
Shank Dia.
3.50mm
Thread Length
9.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Overall Length
60.50mm
Tap Size
M3
Thread Size
M3x0.5
Shank Length
38.00 mm
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
65% Thread Drill Size
#38
Square Size
2.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
4
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
High Speed Steel
Number of Pieces
1
Tap Thread Type
UNC
List Number
D7061100
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Series
Protodyn C
Secondary Material Application
Steel
Features
For Long-Chipping Materials
Thread Limit
6HX
Thread Standard
Metric Coarse
Class of Fit
6HX
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Pitch
0.50mm
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.