Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Plug, Uncoated, 4 Flutes

  • Mfr # D7061700-M3

  • Zoro # G2506767


product price: $68.69
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
4
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7061700-M3
Zoro #
G2506767
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M3-0.50
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Thread Length
9.00mm
Overall Length
60.50mm
Shank Dia.
3.50mm
Tap Size
M3
Square Size
2.70 mm
55% Thread Drill Size
#37
65% Thread Drill Size
#38
Shank Length
38.00 mm
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
4
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
List Number
D7061700
Tap Style
Thread Forming
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
6HX
Secondary Material Application ISO Code
N, P
Primary Material Application
All Materials
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
6HX
Thread Pitch
0.50mm
Features
For Long-Chipping Materials
Spiral Direction
Neutral
Series
Protodyn SC
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.