Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3 x 0.50, TiN, 4 Flutes

  • Mfr # 7427624

  • Zoro # G8323378


product price: $50.95
/ea

Key Features

Tap Thread Size
M3 x 0.50
Tap Finish
TiN
Number of Flutes
4
Extended Neck
Yes
Overall Length
2.2050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427624
Zoro #
G8323378
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M3 x 0.50
Overall Length
2.2050 in
65% Thread Drill Size
7/64 in
55% Thread Drill Size
0.1102 in
Square Size
0.1100 in
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
0.1082 in
Thread Length
0.3540 in
Shank Length
1.4960 in
Thread Size
0.1180"
Shank Dia.
0.1410 in
Min. Bore Dia.
0.1072 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
4
Extended Neck
Yes
Features
Universal Form Tap, With Lubrication Grooves
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Thread Pitch
0.50mm
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
K, S
Tap Style
Thread Former
Thread Standard
Metric
Material Grade - Machining
WY80AD
Tap Material
HSS-E
Standards
ANSI, DIN
Tap Shank Standard
ANSI, DIN
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Series
Advance
Measurement System
Decimal Inch
Spiral Direction
Neutral
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Class of Fit
6HX
Thread Limit
6HX

Description

Thread Forming Tap, Metric, Overall Length 2.21 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.35 in, 75 Percent Thread Drill Size 0.1082 in, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.