Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3.5-0.60, Plug, Uncoated, 4 Flutes

  • Mfr # D7061100-M3.5

  • Zoro # G2506651


product price: $55.29
/ea

Key Features

Tap Thread Size
M3.5-0.60
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
4
Pitch Diameter Limit
6HX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7061100-M3.5
Zoro #
G2506651
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
6HX
Thread Length
11.00mm
Tap Dimension Type
Metric
Shank Dia.
4.00mm
Overall Length
61.00mm
Tap Size
M3.5
Thread Size
M3.5x0.6
Square Size
3.00 mm
55% Thread Drill Size
#31
Shank Length
36.00 mm
65% Thread Drill Size
3.00 mm
75% Thread Drill Size
2.90 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
4
Tap Material
High Speed Steel
Tap Thread Type
UNC
List Number
D7061100
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Material Grade - Machining
Vanadium High Speed Steel
Class of Fit
6HX
Series
Protodyn C
Features
For Long-Chipping Materials
Thread Pitch
0.60mm
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.