Zoro Homepage

Thread Forming Tap, M4-0.70, Plug, Steam Oxide/Nitride, 5 Flutes

  • Mfr # D70611-M4

  • Zoro # G2506749


product price: $55.15
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Plug
Tap Finish
Steam Oxide/Nitride
Number of Flutes
5
Pitch Diameter Limit
6HX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70611-M4
Zoro #
G2506749
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M4-0.70
Pitch Diameter Limit
6HX
Shank Dia.
4.40mm
Tap Dimension Type
Metric
Thread Length
12.00mm
Overall Length
69.00mm
Tap Size
M4
55% Thread Drill Size
3.50 mm
Square Size
3.40 mm
Thread Size
M4x0.7
Shank Length
42.00 mm
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.