Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Plug, TiCN, 5 Flutes

  • Mfr # D7061706-M4

  • Zoro # G2506852


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Overall Length
69.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D7061706-M4
Zoro #
G2506852
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M4-0.70
Overall Length
69.00mm
Pitch Diameter Limit
6HX
Shank Dia.
4.40mm
Tap Dimension Type
Metric
Thread Length
12.00mm
Tap Size
M4
Shank Length
42.00 mm
Square Size
3.40 mm
75% Thread Drill Size
3.30 mm
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Material
High Speed Steel
List Number
D7061706
Tap Style
Thread Forming
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Thread Pitch
0.70mm
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Limit
6HX
Material Grade - Machining
TICN
Secondary Material Application ISO Code
S
Series
Protodyn SF
Primary Material Application ISO Code
M, N, P
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Features
For Long-Chipping Materials
Class of Fit
6HX
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.