Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Plug, TiN, 3 Flutes

  • Mfr # S2061305-M4

  • Zoro # G2904610


product price: $88.25
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
3
Pitch Diameter Limit
6HX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2061305-M4
Zoro #
G2904610
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M4-0.70
Pitch Diameter Limit
6HX
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Overall Length
72.00mm
Thread Length
4.00mm
Tap Size
M4
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm
Square Size
4.90 mm
Shank Length
49.00 mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Thread Forming
Number of Pieces
1
List Number
S2061305
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, N, P
Class of Fit
6HX
Series
Protodyn S Synchrospeed
Thread Standard
Metric Coarse
Features
For Long-Chipping Materials, Only For Synchronous Machining (Rigid Tapping)
Thread Limit
6HX
Extended Neck
No
Secondary Material Application ISO Code
S
Material Grade - Machining
TIN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Pitch
0.70mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 70 mm, High Speed Steel, TiN, Right Hand, Thread Length 4.2 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.