Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Plug, Uncoated, 5 Flutes

  • Mfr # D7061100-M4

  • Zoro # G2506478


product price: $53.35
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7061100-M4
Zoro #
G2506478
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M4-0.70
Tap Dimension Type
Metric
Shank Dia.
4.40mm
Pitch Diameter Limit
6HX
Overall Length
69.00mm
Thread Length
12.00mm
Tap Size
M4
Square Size
3.40 mm
Shank Length
42.00 mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Tap Style
Thread Forming
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
List Number
D7061100
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Secondary Material Application
Steel
Class of Fit
6HX
Spiral Direction
Neutral
Series
Protodyn C
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Features
For Long-Chipping Materials
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Thread Pitch
0.70mm
Secondary Material Application ISO Code
P
Thread Limit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.