Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Plug, Uncoated, 5 Flutes

  • Mfr # D7061700-M4

  • Zoro # G2506758


product price: $65.75
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Pitch Diameter Limit
6HX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7061700-M4
Zoro #
G2506758
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M4-0.70
Pitch Diameter Limit
6HX
Thread Length
12.00mm
Tap Dimension Type
Metric
Overall Length
69.00mm
Shank Dia.
4.40mm
Tap Size
M4
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm
Square Size
3.40 mm
65% Thread Drill Size
3.40 mm
Shank Length
42.00 mm
Thread Size
M4x0.7

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
List Number
D7061700
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Thread Forming
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Features
For Long-Chipping Materials
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
Yes
Series
Protodyn SC
Thread Pitch
0.70mm
Thread Standard
Metric Coarse
Thread Limit
6HX
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
N, P
Class of Fit
6HX
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.