Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Plug, Uncoated, 5 Flutes

  • Mfr # D7063100-M4

  • Zoro # G2506870


product price: $56.39
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7063100-M4
Zoro #
G2506870
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M4-0.70
Tap Dimension Type
Metric
Overall Length
69.00mm
Pitch Diameter Limit
6GX
Shank Dia.
4.40mm
Thread Length
12.00mm
Tap Size
M4
Shank Length
42.00 mm
65% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
Square Size
3.40 mm
55% Thread Drill Size
3.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Thread Direction
Right Hand
List Number
D7063100
Tap Material
High Speed Steel
Tap Thread Type
UNC
Tap Style
Thread Forming
Number of Pieces
1
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, P
Features
For Long-Chipping Materials
Spiral Direction
Neutral
Extended Neck
Yes
Class of Fit
6GX
Material Grade - Machining
Vanadium High Speed Steel
Thread Pitch
0.70mm
Secondary Material Application ISO Code
P
Thread Standard
Metric Coarse
Secondary Material Application
Steel
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6GX
Series
Protodyn C
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, TiN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6GX, Class of Fit 6GX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.