Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4 x 0.70, TiN, 5 Flutes

  • Mfr # 7427625

  • Zoro # G8322845


product price: $48.49
/ea

Key Features

Tap Thread Size
M4 x 0.70
Tap Finish
TiN
Number of Flutes
5
Secondary Material Application ISO Code
K, S
Measurement System
Decimal Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427625
Zoro #
G8322845
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M4 x 0.70
Thread Size
0.1570"
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
0.1456 in
Thread Length
0.4720 in
Min. Bore Dia.
0.1423 in
Overall Length
2.4800 in
Shank Dia.
0.1680 in
75% Thread Drill Size
0.1437 in
Square Size
0.1310 in
55% Thread Drill Size
#26
Shank Length
1.6535 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
5
Secondary Material Application ISO Code
K, S
Measurement System
Decimal Inch
Extended Neck
Yes
Series
Advance
Spiral Direction
Neutral
Tap Material
HSS-E
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Features
Universal Form Tap, With Lubrication Grooves
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Standard
Metric
Standards
ANSI, DIN
Material Grade - Machining
WY80AD
Primary Material Application ISO Code
M, N, P
Shank Type - Machining
Straight
Thread Pitch
0.70mm
Thread Direction
Right Hand
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Tap Style
Thread Former
Helix Angle
0 Degrees
Class of Fit
6HX
Thread Limit
6HX

Description

Thread Forming Tap, Metric, Overall Length 2.48 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.47 in, 75 Percent Thread Drill Size 0.1437 in, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.