Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Plug, CrN, 4 Flutes

  • Mfr # E2061604-M5

  • Zoro # G2509451


product price: $54.15
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Tap Finish
CrN
Number of Flutes
4
Tap Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2061604-M5
Zoro #
G2509451
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M5-0.80
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Overall Length
72.00mm
Shank Dia.
6.00mm
Thread Length
13.00mm
Tap Size
M5
Square Size
4.90 mm
75% Thread Drill Size
4.60 mm
55% Thread Drill Size
#13
65% Thread Drill Size
4.65 mm
Shank Length
45.00 mm
Thread Size
M5x0.8

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
CrN
Number of Flutes
4
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
List Number
E2061604
Tap Style
Thread Forming
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Thread Pitch
0.80mm
Thread Limit
6HX
Primary Material Application ISO Code
N, S
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Series
Protodyn Eco LM
Material Grade - Machining
CRN
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, CrN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.