Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Plug, Steam Oxide/Nitride, 5 Flutes

  • Mfr # D70611-M5

  • Zoro # G2506730


product price: $57.15
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Tap Finish
Steam Oxide/Nitride
Number of Flutes
5
List Number
D70611
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70611-M5
Zoro #
G2506730
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M5-0.80
Pitch Diameter Limit
6HX
Overall Length
76.50mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Thread Length
13.00mm
Tap Size
M5
Shank Length
45.00 mm
Thread Size
M5x0.8
75% Thread Drill Size
4.20 mm
Square Size
4.90 mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Steam Oxide/Nitride
Number of Flutes
5
List Number
D70611
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Thread Limit
6HX
Features
For Long-Chipping Materials
Secondary Material Application
Steel
Thread Pitch
0.80mm
Material Grade - Machining
NID
Secondary Material Application ISO Code
P
Extended Neck
Yes
Spiral Direction
Neutral
Series
Protodyn C
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.