Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Plug, TiCN, 4 Flutes

  • Mfr # S2061306-M5

  • Zoro # G2904638


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
4
Overall Length
72.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2061306-M5
Zoro #
G2904638
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M5-0.80
Overall Length
72.00mm
Tap Dimension Type
Metric
Shank Dia.
6.00mm
Pitch Diameter Limit
6HX
Thread Length
5.00mm
Tap Size
M5
Shank Length
45.00 mm
Square Size
4.90 mm
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
4
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
List Number
S2061306
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Series
Protodyn S Synchrospeed
Thread Pitch
0.80mm
Extended Neck
No
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Features
For Long-Chipping Materials, Only For Synchronous Machining (Rigid Tapping)
Spiral Direction
Neutral
Primary Material Application ISO Code
M, N, P
Thread Limit
6HX
Secondary Material Application ISO Code
S
Material Grade - Machining
TICN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application
Nickel, Titanium
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, TiCN, Right Hand, Thread Length 4.8 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.