Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Plug, TiCN, 5 Flutes

  • Mfr # D7061706-M5

  • Zoro # G2506773


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Thread Length
13.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7061706-M5
Zoro #
G2506773
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M5-0.80
Thread Length
13.00mm
Pitch Diameter Limit
6HX
Overall Length
76.50mm
Tap Dimension Type
Metric
Shank Dia.
6.00mm
Tap Size
M5
Thread Size
M5x0.8
Square Size
4.90 mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20 mm
Shank Length
45.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
List Number
D7061706
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Material Grade - Machining
TICN
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application
Nickel, Titanium
Class of Fit
6HX
Extended Neck
Yes
Series
Protodyn SF
Thread Limit
6HX
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
S
Thread Pitch
0.80mm
Features
For Long-Chipping Materials
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.