Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Plug, TiN, 4 Flutes

  • Mfr # S2061305-M5

  • Zoro # G2904647


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
4
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2061305-M5
Zoro #
G2904647
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M5-0.80
Shank Dia.
6.00mm
Overall Length
72.00mm
Thread Length
5.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Tap Size
M5
55% Thread Drill Size
4.40 mm
Square Size
4.90 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
75% Thread Drill Size
4.20 mm
Shank Length
45.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
4
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
S2061305
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Thread Forming
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Pitch
0.80mm
Material Grade - Machining
TIN
Thread Limit
6HX
Extended Neck
No
Class of Fit
6HX
Thread Standard
Metric Coarse
Secondary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Series
Protodyn S Synchrospeed
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
S
Features
For Long-Chipping Materials, Only For Synchronous Machining (Rigid Tapping)
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, TiN, Right Hand, Thread Length 4.8 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.