Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Plug, TiN, 4 Flutes

  • Mfr # S2061345-M5

  • Zoro # G2904741


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
4
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2061345-M5
Zoro #
G2904741
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M5-0.80
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Thread Length
5.00mm
Shank Dia.
6.00mm
Overall Length
70.00mm
Tap Size
M5
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20 mm
Thread Size
M5x0.8
Shank Length
45.00 mm
Square Size
4.90 mm
65% Thread Drill Size
4.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
4
Tap Material
High Speed Steel
Number of Pieces
1
List Number
S2061345
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Features
For Long-Chipping Materials, Only For Synchronous Machining (Rigid Tapping)
Series
Protodyn S Synchrospeed
Spiral Direction
Neutral
Thread Limit
6HX
Secondary Material Application
Nickel, Titanium
Thread Standard
Metric Coarse
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
S
Class of Fit
6HX
Material Grade - Machining
TIN
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Extended Neck
No
Thread Pitch
0.80mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, TiN, Right Hand, Thread Length 4.8 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.