Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Plug, Uncoated, 5 Flutes

  • Mfr # D7061100-M5

  • Zoro # G2506572


product price: $55.65
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Pitch Diameter Limit
6HX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7061100-M5
Zoro #
G2506572
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M5-0.80
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Overall Length
76.50mm
Thread Length
13.00mm
Shank Dia.
6.00mm
Tap Size
M5
55% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Shank Length
45.00 mm
Square Size
4.90 mm
75% Thread Drill Size
4.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
List Number
D7061100
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
UNC
Tap Material
High Speed Steel
Number of Pieces
1
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Series
Protodyn C
Thread Limit
6HX
Spiral Direction
Neutral
Features
For Long-Chipping Materials
Class of Fit
6HX
Thread Standard
Metric Coarse
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application ISO Code
P
Thread Pitch
0.80mm
Secondary Material Application
Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.