Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Plug, Uncoated, 5 Flutes

  • Mfr # D7061700-M5

  • Zoro # G2506791


product price: $70.15
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7061700-M5
Zoro #
G2506791
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M5-0.80
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Overall Length
76.50mm
Shank Dia.
6.00mm
Thread Length
13.00mm
Tap Size
M5
Shank Length
45.00 mm
55% Thread Drill Size
4.40 mm
Square Size
4.90 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
75% Thread Drill Size
4.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Number of Pieces
1
Tap Material
High Speed Steel
List Number
D7061700
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Series
Protodyn SC
Thread Limit
6HX
Primary Material Application
All Materials
Material Grade - Machining
Vanadium High Speed Steel
Class of Fit
6HX
Primary Material Application ISO Code
H, K, M, N, O, P, S
Features
For Long-Chipping Materials
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Thread Pitch
0.80mm
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.