Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Plug, Uncoated, 5 Flutes

  • Mfr # D7063700-M5

  • Zoro # G2506898


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Shank Dia.
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7063700-M5
Zoro #
G2506898
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M5-0.80
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Overall Length
76.50mm
Pitch Diameter Limit
6GX
Thread Length
13.00mm
Tap Size
M5
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Shank Length
45.00 mm
Square Size
4.90 mm
75% Thread Drill Size
4.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Tap Style
Thread Forming
Tap Material
High Speed Steel
List Number
D7063700
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
N, P
Spiral Direction
Neutral
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Series
Protodyn SC
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Coarse
Thread Pitch
0.80mm
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
6GX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6GX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.