Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5 x 0.80, TiN, 5 Flutes

  • Mfr # 7427626

  • Zoro # G8322224


product price: $52.25
/ea

Key Features

Tap Thread Size
M5 x 0.80
Tap Finish
TiN
Number of Flutes
5
Tap Material
HSS-E
Features
Universal Form Tap, With Lubrication Grooves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427626
Zoro #
G8322224
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M5 x 0.80
Overall Length
2.7560 in
Shank Dia.
0.1940 in
55% Thread Drill Size
#13
Min. Bore Dia.
0.1794 in
Shank Length
1.7716 in
65% Thread Drill Size
0.1830 in
Tap Length Standard
ANSI, DIN
Thread Size
0.1970"
Square Size
0.1520 in
75% Thread Drill Size
0.1811 in
Thread Length
0.5120 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
5
Tap Material
HSS-E
Features
Universal Form Tap, With Lubrication Grooves
Spiral Direction
Neutral
Thread Standard
Metric
Tap Style
Thread Former
Extended Neck
Yes
Material Grade - Machining
WY80AD
Series
Advance
Shank Type - Machining
Straight
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Thread Direction
Right Hand
Thread Pitch
0.80mm
Measurement System
Decimal Inch
Primary Material Application ISO Code
M, N, P
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, S
Standards
ANSI, DIN
Helix Angle
0 Degrees
Thread Limit
6HX
Class of Fit
6HX

Description

Thread Forming Tap, Metric, Overall Length 2.76 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.51 in, 75 Percent Thread Drill Size 0.1811 in, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.