Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Plug, CrN, 4 Flutes

  • Mfr # E2061604-M6

  • Zoro # G2509460


product price: $65.89
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Plug
Tap Finish
CrN
Number of Flutes
4
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2061604-M6
Zoro #
G2509460
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M6-1.00
Tap Dimension Type
Metric
Thread Length
15.00mm
Overall Length
83.00mm
Shank Dia.
6.00mm
Pitch Diameter Limit
6HX
Tap Size
M6
55% Thread Drill Size
#2
Thread Size
M6x1
Square Size
4.90 mm
Shank Length
50.00 mm
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
CrN
Number of Flutes
4
Number of Pieces
1
Thread Direction
Right Hand
List Number
E2061604
Tap Material
High Speed Steel
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, S
Secondary Material Application
Steel
Extended Neck
Yes
Thread Limit
6HX
Secondary Material Application ISO Code
P
Series
Protodyn Eco LM
Spiral Direction
Neutral
Material Grade - Machining
CRN
Thread Pitch
1.00mm
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, CrN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.