Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Plug, TiCN, 5 Flutes

  • Mfr # D7061706-M6

  • Zoro # G2506782


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Overall Length
87.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D7061706-M6
Zoro #
G2506782
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M6-1.00
Overall Length
87.50mm
Pitch Diameter Limit
6HX
Thread Length
15.00mm
Tap Dimension Type
Metric
Shank Dia.
6.00mm
Tap Size
M6
75% Thread Drill Size
5.00 mm
Shank Length
50.00 mm
Thread Size
M6x1
Square Size
4.90 mm
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
List Number
D7061706
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
S
Class of Fit
6HX
Material Grade - Machining
TICN
Thread Pitch
1.00mm
Secondary Material Application
Nickel, Titanium
Features
For Long-Chipping Materials
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Series
Protodyn SF
Spiral Direction
Neutral
Primary Material Application ISO Code
M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.