Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Plug, TiN, 4 Flutes

  • Mfr # S2061345-M6

  • Zoro # G2904769


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
4
Shank Dia.
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2061345-M6
Zoro #
G2904769
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M6-1.00
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Overall Length
80.00mm
Pitch Diameter Limit
6HX
Thread Length
6.00mm
Tap Size
M6
Shank Length
50.00 mm
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Square Size
4.90 mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
4
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
S2061345
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, N, P
Thread Limit
6HX
Class of Fit
6HX
Secondary Material Application
Nickel, Titanium
Series
Protodyn S Synchrospeed
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
S
Extended Neck
No
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Material Grade - Machining
TIN
Features
For Long-Chipping Materials, Only For Synchronous Machining (Rigid Tapping)
Thread Pitch
1.00mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiN, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.