Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Plug, Uncoated, 5 Flutes

  • Mfr # D7061700-M6

  • Zoro # G2506688


product price: $66.65
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7061700-M6
Zoro #
G2506688
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M6-1.00
Tap Dimension Type
Metric
Thread Length
15.00mm
Overall Length
87.50mm
Shank Dia.
6.00mm
Pitch Diameter Limit
6HX
Tap Size
M6
Shank Length
50.00 mm
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
13/64 in
Square Size
4.90 mm
Thread Size
M6x1

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Tap Thread Type
UNC
List Number
D7061700
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
High Speed Steel
Number of Pieces
1
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Primary Material Application
All Materials
Features
For Long-Chipping Materials
Series
Protodyn SC
Secondary Material Application ISO Code
N, P
Thread Limit
6HX
Class of Fit
6HX
Material Grade - Machining
Vanadium High Speed Steel
Thread Standard
Metric Coarse
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.