Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Plug, Uncoated, 5 Flutes

  • Mfr # D7063100-M6

  • Zoro # G2507029


product price: $58.49
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7063100-M6
Zoro #
G2507029
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M6-1.00
Thread Length
15.00mm
Tap Dimension Type
Metric
Overall Length
87.50mm
Pitch Diameter Limit
6GX
Shank Dia.
6.00mm
Tap Size
M6
65% Thread Drill Size
13/64 in
Square Size
4.90 mm
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Thread Size
M6x1
Shank Length
50.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Number of Pieces
1
Tap Thread Type
UNC
List Number
D7063100
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Thread Forming
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Series
Protodyn C
Features
For Long-Chipping Materials
Thread Pitch
1.00mm
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Class of Fit
6GX
Thread Limit
6GX
Secondary Material Application
Steel
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
P
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6GX, Class of Fit 6GX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.