Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Plug, Uncoated, 5 Flutes

  • Mfr # D7063700-M6

  • Zoro # G2506977


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Shank Dia.
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7063700-M6
Zoro #
G2506977
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M6-1.00
Shank Dia.
6.00mm
Thread Length
15.00mm
Pitch Diameter Limit
6GX
Overall Length
87.50mm
Tap Dimension Type
Metric
Tap Size
M6
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
13/64 in
Square Size
4.90 mm
Shank Length
50.00 mm
Thread Size
M6x1

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Style
Thread Forming
List Number
D7063700
Tap Material
High Speed Steel
Number of Pieces
1
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application
All Materials
Series
Protodyn SC
Thread Limit
6GX
Extended Neck
Yes
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
1.00mm
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6GX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.