Zoro Homepage

Thread Forming Tap, M6 x 1.00, TiN, 5 Flutes

  • Mfr # 7427627

  • Zoro # G8322434


product price: $63.89
/ea

Key Features

Tap Thread Size
M6 x 1.00
Tap Finish
TiN
Number of Flutes
5
Spiral Direction
Neutral
Extended Neck
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427627
Zoro #
G8322434
UPC #
4042446290658
Country of Origin
Germany

Dimensions

Tap Thread Size
M6 x 1.00
Square Size
0.1910 in
65% Thread Drill Size
7/32 in
Thread Size
0.2360"
Shank Dia.
0.2550 in
Min. Bore Dia.
0.2145 in
55% Thread Drill Size
#2
Overall Length
3.1500 in
Thread Length
0.5910 in
Tap Length Standard
ANSI, DIN
Shank Length
1.9685 in
75% Thread Drill Size
0.2165 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
5
Spiral Direction
Neutral
Extended Neck
Yes
Thread Direction
Right Hand
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Standards
ANSI, DIN
Measurement System
Decimal Inch
Tap Shank Standard
ANSI, DIN
Series
Advance
Tap Style
Thread Former
Features
Universal Form Tap, With Lubrication Grooves
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Secondary Material Application ISO Code
K, S
Shank Type - Machining
Straight
Thread Pitch
1.00mm
Material Grade - Machining
WY80AD
Tap Material
HSS-E
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Helix Angle
0 Degrees
Class of Fit
6HX
Thread Limit
6HX

Description

Thread Forming Tap, Metric, Overall Length 3.15 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 0.2165 in, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.